Zoro Homepage
This item is Discontinued.
Pelican Black Protective Case, 28.87"L x 16.77"W x 9.12"D 016050-0041-110

Black Protective Case, 28.87"L x 16.77"W x 9.12"D (Discontinued)

  • Mfr # 016050-0041-110
  • Zoro # G6414515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016050-0041-110
Zoro #
G6414515
UPC #
019428132187
Country of Origin
United States

Dimensions

Inside Length
26 in
Overall Length
28 7/8 in
Bottom Depth
6 3/8 in
Overall Width
16 3/4 in
Overall Depth
9 1/8 in
Inside Width
14 in
Lid Depth
2 in
Inside Depth
8 3/8 in
Padlock Hole Diameter
5/16 in
Inside Length Range
Longer than 20 in
Carry-On Size
No
Overall Width22
Yes
Overall Length9
No
Overall Width9
No
Inside Depth Range
4 to 10 in
Overall Length14
No
Overall Depth9
No
Overall Depth14
Yes
Overall Width14
No
Overall WxLxD
16 3/4 in x 28 7/8 in x 9 1/8 in
Overall Length22
No
Overall Depth22
Yes
Inside Width Range
10 to 16 in
Depth (Top Lid - Bottom)
2 in - 6 3/8 in
Inside WxLxD
14 in x 26 in x 8 3/8 in

Details

Includes
Padded Divider
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Mfr. Series
Pelican Air Case
Weight
11 lb
Item
Protective Air Case
Handle Style
Folding
Case Type
Carrying Case
Min. Temp. Rating
-40 Degrees F
Handle Style - Protective Cases
Folding
Standards
IP67
Volume Capacity
1.77 cu ft
Includes Foam
Yes
Max. Temp. Rating
210 Degrees F
Water and Air Tight O-Ring
EPDM
Latch
Double Throw
Number of Wheels
0
Finish
Unfinished
Foam Design
Flat
Minimum Operating Temperature
-60 Degrees F
Mobility
Stationary
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Includes Foam Insert
Yes
Series
1605
Closure Type
Double Throw
Maximum Operating Temperature
160 Degrees F
Carry-On Mid1
No
Case Color
Black
Wheels
No Wheels
Case Foam Design
Flat
Foam Insert
Foam Included
Case Closure Type
Double Throw

Description

Protective Air Case, Bottom Depth 6 3/8 in, Closure Type Double Throw, Color Black, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 3/8 in, Inside Length 26 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Wheels 0, Overall Depth 9 1/8 in, Overall Length 28 7/8 in, Overall Width 16 3/4 in, IP/NEMA Rating IP67, Weight 11 lb, Caster Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.