Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 28.87"L x 16.77"W x 9.1"D

  • Mfr # 1605AIRNF

  • Zoro # G6414521


product price: $304.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Min. Temp. Rating
-40 Degrees F
Water and Air Tight O-Ring
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605AIRNF
Zoro #
G6414521
UPC #
00019428132149
Country of Origin
United States

Dimensions

Inside Depth
8 3/8 in
Overall Width
16 3/4 in
Lid Depth
2 in
Inside Width
14 in
Inside Length
26 in
Bottom Depth
6 3/8 in
Overall Length
28 7/8 in
Overall Depth
9 1/8 in
Padlock Hole Diameter
5/16 in

Details

Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Min. Temp. Rating
-40 Degrees F
Water and Air Tight O-Ring
EPDM
Handle Style
Folding
Mfr. Series
Pelican Classic
Item
Protective Case
Latch
Double Throw
Max. Temp. Rating
210 Degrees F
Standards
IP67
Includes Foam
No
Number of Wheels
0
Case Type
Carrying Case
Weight
11 lb
Handle Style - Protective Cases
Folding
Foam Material
None
Volume Capacity
1.77 cu ft
Finish
Unfinished
IP/NEMA Rating
IP67
Series
1605
Closure Type
Double Throw
Number of Latches
2
Maximum Operating Temperature
160 Degrees F
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
-60 Degrees F
Mobility
Stationary
Includes Foam Insert
Foam Insert Not Included
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 6 3/8 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 3/8 in, Inside Length 26 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.