Zoro Homepage

Black Protective Case, 28.87"L x 16.7"W x 9.12"D

  • Mfr # 1605AIR

  • Zoro # G6414530


product price: $347.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Number of Wheels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605AIR
Zoro #
G6414530
UPC #
019428132101
Country of Origin
Mexico

Dimensions

Overall Width
16 3/4 in
Overall Depth
9 1/8 in
Inside Width
14 in
Inside Length
26 in
Lid Depth
2 in
Inside Depth
8 3/8 in
Bottom Depth
6 3/8 in
Overall Length
28 7/8 in
Width
16.8"
Depth
9.1"
Padlock Hole Diameter
5/16 in

Description

Protective Case, Bottom Depth 6 3/8 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 3/8 in, Inside Length 26 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.