Zoro Homepage

Black Protective Case, 28.8"L x 16.77"W x 9.12"D

  • Mfr # 016050-0051-110

  • Zoro # G6414506


product price: $498.95
/ea
Free Shipping & Returns

Key Features

Includes
Trek Pak Divider
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Bottom Depth
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016050-0051-110
Zoro #
G6414506
UPC #
019428138721
Country of Origin
United States

Dimensions

Bottom Depth
6 3/8 in
Inside Length
26 in
Inside Width
14 in
Lid Depth
2 in
Overall Length
28 7/8 in
Inside Depth
8 3/8 in
Overall Width
16 3/4 in
Overall Depth
9 1/8 in
Depth
9.1"
Width
16.8"
Padlock Hole Diameter
5/16 in

Details

Includes
Trek Pak Divider
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Water and Air Tight O-Ring
EPDM
Standards
IP67
Min. Temp. Rating
-40 Degrees F
Number of Wheels
0
Handle Style - Protective Cases
Folding
Weight
11 lb
Handle Style
Folding
Mfr. Series
Pelican Air Case
Item
Protective Case
Includes Foam
Yes
Volume Capacity
1.77 cu ft
Latch
Double Throw
Case Type
Carrying Case
Max. Temp. Rating
210 Degrees F
Finish
Unfinished
Foam Design
Solid
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-60 Degrees F
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Mobility
Stationary
Series
1605
Closure Type
Double Throw

Description

Protective Case, Bottom Depth 6 3/8 in, Closure Type Double Throw, Color Black, Foam Design Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 3/8 in, Inside Length 26 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Wheels 0, Overall Depth 9 1/8 in, Overall Length 28 7/8 in, Overall Width 16 3/4 in, IP/NEMA Rating IP67, Weight 11 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.