Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 29"L x 27"W x 26-1/2"D

  • Mfr # SINGLE LID CASE

  • Zoro # G8252255


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Includes
Hinged Lid, Comfort Grip Handles, Recessed Hardware, Positive Anti-Shear Locks, Molded-In Metal Inserts for Catch and Hinge Attachment Points
Color
Black
Material
Plastic
Features
Columnar Strength and Added Protection, Hardick Case, High-Impact Polyethylene Construction, Molded Lightweight, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, One-Piece
Max. Temp. Rating
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINGLE LID CASE
Zoro #
G8252255
UPC #
825494042097
Country of Origin
United States

Dimensions

Lid Depth
5 in
Inside Depth
22 7/8 in
Bottom Depth
17 7/8 in
Overall Depth
26 5/8 in
Inside Width
24 in
Inside Length
26 in
Overall Width
27 in
Overall Length
29 in

Details

Includes
Hinged Lid, Comfort Grip Handles, Recessed Hardware, Positive Anti-Shear Locks, Molded-In Metal Inserts for Catch and Hinge Attachment Points
Color
Black
Material
Plastic
Features
Columnar Strength and Added Protection, Hardick Case, High-Impact Polyethylene Construction, Molded Lightweight, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, One-Piece
Max. Temp. Rating
140 Degrees F
Min. Temp. Rating
-20 Degrees F
Number of Wheels
0
Latch
Steel
Handle Style - Protective Cases
Folding
Case Type
Carrying Case
Weight
38 lb
Volume Capacity
8.28 cu ft
Foam Material
None
Includes Foam
No
Item
Protective Case
Finish
Unfinished
Handle Style
Folding
Stackable
Stacking Capable
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
140 Degrees F
Mobility
Stationary
IP/NEMA Rating
IP67
Resistant To
Impact, Splash
Closure Type
Latches
Minimum Operating Temperature
-20 Degrees F

Description

Protective Case, Bottom Depth 17 7/8 in, Closure Type Latches, Color Black, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 22 7/8 in, Inside Length 26 in, Inside Width 24 in, Lid Depth 5 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Wheels 0, Overall Depth 26 5/8 in, Overall Length 29 in, Overall Width 27 in, IP/NEMA Rating IP67, Weight 38 lb, Caster Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.