Black Protective Case, 31.59"L x 20.47"W x 12.45"D
Mfr # 016500-0050-110
Zoro # G6414409
product price: $574.95
/ea
Free Shipping & Returns
Key Features
Includes
(4) Wheels, Retractable Handle, TrekPak Divider
Color
Black
Material
Plastic
Features
Handle Style - Protective Cases
Folding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
016500-0050-110
Zoro #
G6414409
UPC #
019428137489
Country of Origin
United States
Dimensions
Overall Length
31 5/8 in
Inside Depth
10 5/8 in
Inside Length
28 5/8 in
Overall Width
20 1/2 in
Inside Width
17 1/2 in
Overall Depth
12 1/2 in
Lid Depth
1 7/8 in
Bottom Depth
8 7/8 in
Width
20.5"
Depth
12.5"
Padlock Hole Diameter
5/16 in
Description
Protective Case, Bottom Depth 8 7/8 in, Closure Type Double Throw, Color Black, Foam Design Solid, Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 10 5/8 in, Inside Length 28 5/8 in, Inside Width 17 1/2 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 4, Overall Depth 12 1/2 in, Overall Length 31 5/8 in, Overall Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.