Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 31.59"L x 20.47"W x 12.4"D

  • Mfr # 1650NF

  • Zoro # G4788901


product price: $339.95
/ea
Free Shipping & Returns

Key Features

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Airtight, Automatic Pressure Equalization Valve, Crush Resistant, Dustproof, O-Ring Seal, Watertight
Overall Width
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650NF
Zoro #
G4788901
UPC #
019428087623
Country of Origin
United States

Dimensions

Overall Width
20 1/2 in
Inside Depth
10 5/8 in
Lid Depth
1 7/8 in
Overall Depth
12 1/2 in
Inside Width
17 1/2 in
Bottom Depth
8 7/8 in
Inside Length
28 5/8 in
Overall Length
31 5/8 in
Width
20.5"
Depth
12.5"
Height
31.6"
Padlock Hole Diameter
5/16 in

Details

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Airtight, Automatic Pressure Equalization Valve, Crush Resistant, Dustproof, O-Ring Seal, Watertight
Handle Style
Folding, Telescoping
Mfr. Series
1650
Water and Air Tight O-Ring
Polymer
Includes Foam
No
Number of Wheels
4
Min. Temp. Rating
-40 Degrees F
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Weight
24 lb
Case Type
Rolling Case
Max. Temp. Rating
210 Degrees F
Wheel Type
Rigid
Load Capacity
40 lb
Latch
Double Throw
Volume Capacity
3.08 cu ft
Handle Style - Protective Cases
Folding, Telescoping
Foam Material
None
Item
Protective Case
Finish
Unfinished
Application
Multipurpose
Minimum Operating Temperature
-40 Degrees F
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Weight Capacity
40 lb
Number of Latches
7
Caster Type
Rigid
Maximum Operating Temperature
210 Degrees F
Series
1650
Closure Type
Double Throw
Mobility
Mobile
Includes Foam Insert
Foam Insert Not Included
Resistant To
Crush, Dust, Water
Application/Usage
Multipurpose
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 8 7/8 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 5/8 in, Inside Length 28 5/8 in, Inside Width 17 1/2 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 7, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.