Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 32.58"L x 18"W x 11"D

  • Mfr # 1615AIR

  • Zoro # G6414497


product price: $429.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wheels, Foam
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Standards
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615AIR
Zoro #
G6414497
UPC #
019428132064
Country of Origin
United States

Dimensions

Lid Depth
2 in
Overall Width
18 3/8 in
Bottom Depth
7 3/8 in
Inside Length
29 5/8 in
Overall Length
32 5/8 in
Inside Width
15 1/2 in
Overall Depth
11 in
Inside Depth
9 3/8 in
Depth
11"
Width
18.4"
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Wheels, Foam
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Standards
IP67
Includes Foam
Yes
Volume Capacity
2.49 cu ft
Item
Protective Case
Latch
Double Throw
Max. Temp. Rating
210 Degrees F
Wheel Type
Rigid
Min. Temp. Rating
-40 Degrees F
Case Type
Rolling Case
Mfr. Series
Pelican Air Case
Water and Air Tight O-Ring
EPDM
Weight
17 lb
Number of Wheels
2
Handle Style - Protective Cases
Folding
Handle Style
Folding
Finish
Unfinished
Closure Type
Double Throw
Minimum Operating Temperature
-60 Degrees F
Series
1615
Caster Type
Rigid
Resistant To
Dust, Water
Includes Foam Insert
Foam Insert Included
Number of Latches
2
Mobility
Mobile
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Foam Design
Convoluted, Pick and Pluck, Solid
Maximum Operating Temperature
160 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

This Pelican Rolling Case is the perfect solution for protecting your valuable equipment. It will protect against any weather conditions, impact and dust. This protective case has a durable polypropylene blend construction. The case has an overall depth of 11 3/4 in., length of 33 3/8 in., width of 16 in. and inside depth of 9 25/64 in.. It also has an inside length of 29 19/32 in. and inside width of 15 1/2 in.. The black rolling case features a business card holder on the outside, which makes it easy to identify at a glance. This Pelican Rolling Case is perfect for keeping your equipment safe and secure when you are on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.