Black Protective Case, 37-1/4"L x 20-3/4"W x 17-1/4"D
Mfr # SINGLE LID CASE
Zoro # G8354157
product price: $790.99
/ea
Free Shipping & Returns
Key Features
Includes
Hinged Lid, Comfort Grip Handles, Recessed Hardware, Positive Anti-Shear Locks, Molded-In Metal Inserts for Catch and Hinge Attachment Points
Color
Black
Material
Plastic
Features
Columnar Strength and Added Protection, Hardick Case, High-Impact Polyethylene Construction, Molded Lightweight, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, One-Piece
Handle Style - Protective Cases
Folding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SINGLE LID CASE
Zoro #
G8354157
UPC #
825494042370
Country of Origin
United States
Dimensions
Inside Depth
15 3/8 in
Overall Depth
17 1/4 in
Inside Length
34 1/4 in
Bottom Depth
10 1/8 in
Inside Width
17 7/8 in
Overall Width
20 7/8 in
Overall Length
37 1/4 in
Lid Depth
5 1/4 in
Description
Protective Case, Bottom Depth 10 1/8 in, Closure Type Latches, Color Black, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 15 3/8 in, Inside Length 34 1/4 in, Inside Width 17 7/8 in, Lid Depth 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Wheels 0, Overall Depth 17 1/4 in, Overall Length 37 1/4 in, Overall Width 20 7/8 in, IP/NEMA Rating IP67, Weight 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.