Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 38-1/2"L x 24.6"W x 13.1"D

  • Mfr # BLACKBOX-4U

  • Zoro # G8003746


product price: $1,544.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
Color
Black
Material
Plastic
Features
Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
Inside Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACKBOX-4U
Zoro #
G8003746
UPC #
825494042196
Country of Origin
United States

Dimensions

Inside Width
23 1/2 in
Inside Depth
18 3/8 in
Overall Width
24 5/8 in
Overall Length
38 1/2 in
Inside Length
31 3/8 in
Overall Depth
13 1/8 in
Lid Depth
2 1/4 in, 5 1/4 in
Width
24.6"
Depth
13.1"
Bottom Depth
14 5/8 in
Caster Wheel Diameter
3 1/4 in

Details

Includes
(2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
Color
Black
Material
Plastic
Features
Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
Weight
47 lb
Latch
Steel
Water and Air Tight O-Ring
Yes
Wheel Type
Rigid
Foam Material
None
Standards
EIA 310-C, ANSI
Load Capacity
100 lb
Includes Foam
No
Handle Style - Protective Cases
Folding
Item
Protective Case
Number of Latches
12
Case Type
Rolling Case
Number of Wheels
2
Finish
Zinc-Plated
Handle Style
Folding
Application
Audio Equipment, Video Equipment, Military
Shock Absorbing Mounts
Shock Absorbing Mounts Included
Mobility
Mobile
Maximum Operating Temperature
140 Degrees F
Pressure Valve Type
Automatic
Weight Capacity
100 lb
Caster Type
Swivel
Series
BlackBox
Resistant To
Shock
Includes Foam Insert
Foam Insert Not Included
Closure Type
Latches
IP/NEMA Rating
IP67
Application/Usage
Audio Equipment;Video Equipment;Military
Recycled
Yes
Foam Design
Rack Frame
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 14 5/8 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Rack Frame, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 18 3/8 in, Inside Length 31 3/8 in, Inside Width 23 1/2 in, Lid Depth 2 1/4 in, 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Number of Latches 12, Number of Wheels 2, Overall Depth 13 1/8 in, Overall Length 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.