Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 38-1/2"L x 24.6"W x 14.9"D

  • Mfr # BLACKBOX-5U

  • Zoro # G8131706


product price: $1,548.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
Color
Black
Material
Plastic
Features
Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
Wheel Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACKBOX-5U
Zoro #
G8131706
UPC #
825494042219
Country of Origin
United States

Dimensions

Overall Width
24 5/8 in
Overall Length
38 1/2 in
Inside Depth
21 7/8 in
Lid Depth
2 1/4 in, 5 1/4 in
Inside Width
23 1/2 in
Overall Depth
14 7/8 in
Inside Length
31 3/8 in
Caster Wheel Diameter
3 1/4 in
Bottom Depth
16 5/8 in

Details

Includes
(2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
Color
Black
Material
Plastic
Features
Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
Wheel Type
Rigid
Latch
Steel
Foam Material
None
Number of Wheels
2
Load Capacity
100 lb
Standards
EIA 310-C, ANSI
Includes Foam
No
Handle Style - Protective Cases
Folding
Number of Latches
16
Water and Air Tight O-Ring
Yes
Weight
48 lb
Item
Protective Case
Case Type
Rolling Case
Finish
Zinc-Plated
Handle Style
Folding
Series
BlackBox
Pressure Valve Type
Automatic
Mobility
Mobile
Closure Type
Latches
Resistant To
Shock
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
100 lb
Shock Absorbing Mounts
Shock Absorbing Mounts Included
Maximum Operating Temperature
140 Degrees F
IP/NEMA Rating
IP67
Caster Type
Swivel
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
Rack Frame

Description

Protective Case, Bottom Depth 16 5/8 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Rack Frame, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 21 7/8 in, Inside Length 31 3/8 in, Inside Width 23 1/2 in, Lid Depth 2 1/4 in, 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Number of Latches 16, Number of Wheels 2, Overall Depth 14 7/8 in, Overall Length 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.