Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 38-1/2" L x 24.6" W x 18.4" D

  • Mfr # BLACKBOX-7U

  • Zoro # G8223214


product price: $1,624.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
Color
Black
Material
Plastic
Features
Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
Foam Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACKBOX-7U
Zoro #
G8223214
UPC #
825494042233
Country of Origin
United States

Dimensions

Overall Width
24 5/8 in
Inside Width
23 1/2 in
Overall Length
38 1/2 in
Lid Depth
2 1/4 in, 5 1/4 in
Inside Depth
25 3/8 in
Inside Length
31 3/8 in
Overall Depth
18 3/8 in
Caster Wheel Diameter
3 1/4 in
Bottom Depth
18 5/8 in

Details

Includes
(2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
Color
Black
Material
Plastic
Features
Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
Foam Material
None
Standards
EIA 310-C, ANSI
Load Capacity
100 lb
Number of Latches
20
Weight
51 lb
Wheel Type
Rigid
Item
Protective Case
Includes Foam
No
Case Type
Rolling Case
Water and Air Tight O-Ring
Yes
Number of Wheels
2
Latch
Steel
Handle Style - Protective Cases
Folding
Handle Style
Folding
Finish
Zinc-Plated
Mobility
Mobile
Maximum Operating Temperature
140 Degrees F
Resistant To
Shock
Closure Type
Latches
Shock Absorbing Mounts
Shock Absorbing Mounts Included
Caster Type
Swivel
Weight Capacity
100 lb
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Not Included
Pressure Valve Type
Automatic
Series
BlackBox
Foam Design
Rack Frame
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 18 5/8 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Rack Frame, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 25 3/8 in, Inside Length 31 3/8 in, Inside Width 23 1/2 in, Lid Depth 2 1/4 in, 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Number of Latches 20, Number of Wheels 2, Overall Depth 18 3/8 in, Overall Length 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.