Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 38-1/2"L x 24.6"W x 21.9"D

  • Mfr # BLACKBOX-9U

  • Zoro # G8003387


product price: $1,787.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
Color
Black
Material
Plastic
Features
Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
Latch
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACKBOX-9U
Zoro #
G8003387
UPC #
825494042257
Country of Origin
United States

Dimensions

Overall Width
24 5/8 in
Inside Depth
30 5/8 in
Lid Depth
2 1/4 in, 5 1/4 in
Inside Width
23 1/2 in
Overall Depth
21 7/8 in
Overall Length
38 1/2 in
Inside Length
31 3/8 in
Bottom Depth
24 1/4 in
Caster Wheel Diameter
3 1/4 in

Details

Includes
(2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
Color
Black
Material
Plastic
Features
Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
Latch
Steel
Load Capacity
100 lb
Number of Wheels
2
Foam Material
None
Handle Style - Protective Cases
Folding
Standards
EIA 310-C, ANSI
Item
Protective Case
Weight
56 lb
Wheel Type
Rigid
Water and Air Tight O-Ring
Yes
Includes Foam
No
Number of Latches
24
Case Type
Rolling Case
Handle Style
Folding
Finish
Zinc-Plated
Caster Type
Swivel
IP/NEMA Rating
IP67
Maximum Operating Temperature
140 Degrees F
Pressure Valve Type
Automatic
Includes Foam Insert
Foam Insert Not Included
Series
BlackBox
Mobility
Mobile
Resistant To
Shock
Weight Capacity
100 lb
Shock Absorbing Mounts
Shock Absorbing Mounts Included
Closure Type
Latches
Foam Design
Rack Frame
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 24 1/4 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Rack Frame, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 30 5/8 in, Inside Length 31 3/8 in, Inside Width 23 1/2 in, Lid Depth 2 1/4 in, 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Number of Latches 24, Number of Wheels 2, Overall Depth 21 7/8 in, Overall Length 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.