Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 38-1/2"L x 24.6"W x 30.6"D

  • Mfr # BLACKBOX-14U

  • Zoro # G7953687


product price: $2,204.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
Color
Black
Material
Plastic
Features
Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
Overall Width
24 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACKBOX-14U
Zoro #
G7953687
UPC #
825494042158
Country of Origin
United States

Dimensions

Overall Width
24 5/8 in
Overall Depth
30 5/8 in
Lid Depth
2 1/4 in, 5 1/4 in
Inside Length
31 3/8 in
Inside Depth
13 1/8 in
Overall Length
38 1/2 in
Inside Width
23 1/2 in
Width
24.6"
Depth
30.6"
Bottom Depth
33 in
Caster Wheel Diameter
3 1/4 in

Details

Includes
(2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
Color
Black
Material
Plastic
Features
Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
Load Capacity
100 lb
Includes Foam
No
Weight
66 lb
Max. Temp. Rating
140 Degrees F
Latch
Steel
Wheel Type
Rigid
Number of Wheels
2
Case Type
Rolling Case
Standards
EIA 310-C, ANSI
Handle Style - Protective Cases
Folding
Foam Material
None
Water and Air Tight O-Ring
Yes
Number of Latches
24
Min. Temp. Rating
-20 Degrees F
Item
Protective Case
Handle Style
Folding
Finish
Zinc-Plated
Application
Audio Equipment, Seismic Data Recording Instrumentation, Satellite Communication System, Climate Data Collection, Video Equipment, Radio Communication System
Caster Type
Swivel
Shock Absorbing Mounts
Shock Absorbing Mounts Included
IP/NEMA Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Pressure Valve Type
Automatic
Closure Type
Latches
Mobility
Mobile
Weight Capacity
100 lb
Series
BlackBox
Includes Foam Insert
Foam Insert Not Included
Resistant To
Shock
Maximum Operating Temperature
140 Degrees F
Application/Usage
Video Equipment;Satellite Communication System;Seismic Data Recording Instrumentation;Radio Communication System;Audio Equipment;Climate Data Collection
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
Rack Frame

Description

Protective Case, Bottom Depth 33 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Rack Frame, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 13 1/8 in, Inside Length 31 3/8 in, Inside Width 23 1/2 in, Lid Depth 2 1/4 in, 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 24, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.