Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 38.12"L x 16"W x 6.12"D

  • Mfr # 017000-0010-110

  • Zoro # G7678027


product price: $288.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handle, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Chemical Resistant and Corrosion Proof, Dustproof, Watertight
Inside Length
35 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017000-0010-110
Zoro #
G7678027
UPC #
019428007065
Country of Origin
United States

Dimensions

Inside Length
35 3/4 in
Bottom Depth
3 1/2 in
Overall Width
16 in
Overall Depth
6 1/8 in
Overall Length
38 1/8 in
Lid Depth
1 3/4 in
Inside Width
13 1/2 in
Inside Depth
5 1/4 in
Depth
6.1"
Width
16"
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handle, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Chemical Resistant and Corrosion Proof, Dustproof, Watertight
Foam Material
None
Handle Style - Protective Cases
Folding
Standards
DEF STAN 81-41, MIL C-4150J, STANAG 4280
Min. Temp. Rating
-40 Degrees F
Latch
Double Throw
Number of Wheels
2
Load Capacity
136 lb
Water and Air Tight O-Ring
Polymer
Case Type
Long Case
Item
Protective Case
Handle Style
Folding
Mfr. Series
1700
Volume Capacity
1.47 cu ft
Max. Temp. Rating
210 Degrees F
Includes Foam
No
Weight
16 lb
Finish
Unfinished
Application
Military
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Caster Type
Rigid
Closure Type
Double Throw
Pressure Valve Type
Automatic
Mobility
Mobile
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Weight Capacity
136 lb
Number of Latches
4
Series
1700
Includes Foam Insert
Foam Insert Not Included
Application/Usage
Military

Description

When you need to keep your valuables safe, the Pelican 1700-001-110-G Protective Case is the perfect solution. It will keep your belongings protected from chemicals and corrosion. Made of polypropylene, this black case is chemical resistant and corrosion proof. Its dustproof and watertight design ensures that nothing gets in or out of it. This long case has an inside depth of 5 1/4 in., inside width of 13 1/2 in., inside length of 35 3/4 in., overall length of 38 1/8 in., and overall width of 16 in.. The Pelican 1700 Protective Case will provide superior protection for all your items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.