Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 39.95"L x 23.45"W x 28.6"D

  • Mfr # 500

  • Zoro # G6135035


product price: $1,004.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic, Rubber
Features
Crushproof, Dual Integrated Automatic Pressure Equalization Valves, Dustproof, Lid is Completely Removable, O-Ring Seal, Open Cell Core with Solid Wall Design, Watertight
Water Tight Up To
1m for 30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500
Zoro #
G6135035
UPC #
019428100797
Country of Origin
United States

Dimensions

Overall Depth
28.65"
Overall Width
23.45"
Exterior Depth
28.6563 in
Exterior Width
23.45 in
Inside Length
35 in
Inside Depth
25.25 in
Exterior Length
39.95 in
Inside Width
18 1/2 in
Overall Length
39.95"
Inside Height
25.25 in
Exterior Height
28.65 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic, Rubber
Features
Crushproof, Dual Integrated Automatic Pressure Equalization Valves, Dustproof, Lid is Completely Removable, O-Ring Seal, Open Cell Core with Solid Wall Design, Watertight
Water Tight Up To
1m for 30 min
Case Type
Carrying Case
Includes Foam
Yes
Standards
MIL STD 810G
Item
Protective Case
Mfr. Series
Pelican Classic
Water and Air Tight O-Ring
Polymer
Handle Style
Folding, Over-Molded Handle
Construction
Copolymer Polypropylene
Number of Wheels
0
Product Type
Protective Case
For Use With
Pelican Classic
Carrying Type
Handle
IP Rating
IP67
Closure Type
Latch
Lock Type
Lockable
Mount Type
Portable with Handle
Handle Material
Rubber
Housing Material
Polypropylene
For Cylinder Volume
9.42 cu ft
Volume Capacity
9.42 cu ft
Includes Foam Insert
Foam Insert Included
Foam Design
Convoluted, Pick and Pluck, Solid
Series
0500
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IP67

Description

Protective Case, Closure Type Latch, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Over-Molded Handle, Includes Foam Insert Foam Insert Included, Inside Depth 25.25 in, Inside Length 35 in, Inside Width 18 1/2 in, Material Plastic, Rubber, Number of Wheels 0, IP/NEMA Rating IP67, Standards MIL STD 810G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.