Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 42-3/4"L x 27-1/4"W x 20-1/4"D

  • Mfr # SINGLE LID CASE

  • Zoro # G8447162


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Includes
Hinged Lid, Comfort Grip Handles, Recessed Hardware, Positive Anti-Shear Locks, Molded-In Metal Inserts for Catch and Hinge Attachment Points
Color
Black
Material
Plastic
Features
Columnar Strength and Added Protection, Hardick Case, High-Impact Polyethylene Construction, Molded Lightweight, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, One-Piece
Includes Foam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINGLE LID CASE
Zoro #
G8447162
UPC #
825494042387
Country of Origin
United States

Dimensions

Overall Depth
20 1/4 in
Bottom Depth
12 3/4 in
Lid Depth
5 1/4 in
Overall Width
27 1/4 in
Inside Width
24 1/4 in
Inside Depth
18 in
Inside Length
39 7/8 in
Overall Length
42 7/8 in

Details

Includes
Hinged Lid, Comfort Grip Handles, Recessed Hardware, Positive Anti-Shear Locks, Molded-In Metal Inserts for Catch and Hinge Attachment Points
Color
Black
Material
Plastic
Features
Columnar Strength and Added Protection, Hardick Case, High-Impact Polyethylene Construction, Molded Lightweight, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, One-Piece
Item
Protective Case
Includes Foam
No
Min. Temp. Rating
-20 Degrees F
Max. Temp. Rating
140 Degrees F
Case Type
Rolling Case
Volume Capacity
10.1 cu ft
Foam Material
None
Number of Wheels
0
Handle Style - Protective Cases
Folding
Weight
50 lb
Latch
Steel
Finish
Unfinished
Handle Style
Folding
Maximum Operating Temperature
140 Degrees F
Resistant To
Impact, Splash
IP/NEMA Rating
IP67
Stackable
Stacking Capable
Minimum Operating Temperature
-20 Degrees F
Closure Type
Latches
Includes Foam Insert
Foam Insert Not Included
Mobility
Stationary

Description

Protective Case, Bottom Depth 12 3/4 in, Closure Type Latches, Color Black, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 18 in, Inside Length 39 7/8 in, Inside Width 24 1/4 in, Lid Depth 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Wheels 0, Overall Depth 20 1/4 in, Overall Length 42 7/8 in, Overall Width 27 1/4 in, IP/NEMA Rating IP67, Weight 50 lb, Caster Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.