Zoro Homepage

Black Protective Case, 44.37"L x 16"W x 6.12"D

  • Mfr # 1720

  • Zoro # G6103072


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Includes
Flat Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, Flat Foam, O-Ring Sealed, Overmolded Handles, Watertight
Inside Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720
Zoro #
G6103072
UPC #
019428054656
Country of Origin
United States

Dimensions

Inside Length
42 in
Overall Length
44 3/8 in
Inside Width
13 1/2 in
Overall Width
16 in
Inside Depth
5 1/4 in
Bottom Depth
3 1/2 in
Overall Depth
6 1/8 in
Lid Depth
1 3/4 in
Padlock Hole Diameter
5/16 in

Description

Protective Case, Bottom Depth 3 1/2 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/4 in, Inside Length 42 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.