Zoro Homepage

Black Protective Case, 44.9" L x 25.32" W x 16-1/2" D

  • Mfr # 1780

  • Zoro # G6098872


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Handle Style - Protective Cases
Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1780
Zoro #
G6098872
UPC #
019428077235
Country of Origin
United States

Dimensions

Inside Length
41 1/8 in
Overall Length
44 7/8 in
Inside Width
21 1/2 in
Inside Depth
14 7/8 in
Bottom Depth
7 1/4 in
Lid Depth
7 5/8 in
Overall Width
25 3/8 in
Overall Depth
16 1/2 in
Padlock Hole Diameter
5/16 in

Description

Protective Case, Bottom Depth 7 1/4 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 14 7/8 in, Inside Length 41 1/8 in, Inside Width 21 1/2 in, Lid Depth 7 5/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.