Zoro Homepage

Black Protective Case, 8.41"L x 6.76"W x 3.8"D

  • Mfr # 1120NF

  • Zoro # G3043988


product price: $38.95
/ea

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Color
Black
Material
Plastic
Features
Airtight, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, Dustproof, O-Ring Seal For Dust and Water Resistant Seal, Watertight
Number of Wheels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120NF
Zoro #
G3043988
UPC #
019428015220
Country of Origin
United States

Dimensions

Lid Depth
1/2 in
Inside Depth
3 3/8 in
Inside Length
7 1/4 in
Bottom Depth
3 in
Overall Depth
3 7/8 in
Inside Width
4 3/4 in
Overall Width
6 3/4 in
Overall Length
8 3/8 in
Width
6.6"
Depth
3.6"

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Color
Black
Material
Plastic
Features
Airtight, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, Dustproof, O-Ring Seal For Dust and Water Resistant Seal, Watertight
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Folding
Includes Foam
No
Foam Material
None
Case Type
Micro Case
Latch
Standard 1"
Standards
DEF STAN 81-41, STANAG 4280
Mfr. Series
1120
Weight
1 lb
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Item
Protective Case
Volume Capacity
0.07 cu ft
Handle Style - Protective Cases
Folding
Load Capacity
5 lb
Finish
Unfinished
Application
Military
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
210 Degrees F
Mobility
Stationary
Weight Capacity
5 lb
Number of Latches
2
Series
1120
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Not Included
Closure Type
Double Throw
Pressure Valve Type
Automatic
Minimum Operating Temperature
-40 Degrees F
Application/Usage
Military
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 3 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 3 3/8 in, Inside Length 7 1/4 in, Inside Width 4 3/4 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.