Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 9.44"L x 7.8"W x 4.29"D

  • Mfr # 1150

  • Zoro # G6112811


product price: $59.95
/ea

Key Features

Color
Black
Includes
Pick-N-Pluck Foam
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Crushproof, Dustproof, Watertight
Overall Depth
4.29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150
Zoro #
G6112811
UPC #
019428054595
Country of Origin
United States

Dimensions

Overall Depth
4.29"
Overall Length
9.44"
Overall Width
7.8"
Inside Width
5 3/4 in
Exterior Length
9.44 in
Inside Depth
3.625 in
Inside Length
8 1/4 in
Exterior Depth
4.375 in
Exterior Width
7.8 in
Inside Height
3.75 in
Exterior Height
4.29 in

Details

Color
Black
Includes
Pick-N-Pluck Foam
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Crushproof, Dustproof, Watertight
Includes Foam
Yes
Water and Air Tight O-Ring
Polymer
Handle Style
Over-Molded Rubber Handles
Case Type
Carrying Case
Item
Protective Case
Mfr. Series
Pelican Classic
Water Tight Up To
1m for 30 min
Construction
Copolymer Polypropylene
Standards
DEF STAN 81 41, MIL STD 810G
Product Type
Protective Case
For Cylinder Volume
0.1 cu ft
Handle Material
Rubber
Mount Type
Portable with Handle
For Use With
Pelican Classic
Lock Type
Lockable
Carrying Type
Handle
Housing Material
Polypropylene
IP Rating
IP67
Closure Type
Latch
Volume Capacity
0.1 cu ft
Foam Design
Convoluted, Pick and Pluck, Solid
Series
1150
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67

Description

Protective Case, Closure Type Latch, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Over-Molded Rubber Handles, Includes Foam Insert Foam Insert Included, Inside Depth 3.625 in, Inside Length 8 1/4 in, Inside Width 5 3/4 in, Material Plastic, Rubber, Number of Wheels Not Applicable, IP/NEMA Rating IP67, Standards DEF STAN 81 41, MIL STD 810G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.