Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rechargeable Tactical Flashlight, 18650, 944/479/37lm

  • Mfr # 7600

  • Zoro # G1112750


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Rechargeable
Includes
(1) 18650 Lithium-Ion Battery
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7600
Zoro #
G1112750
UPC #
019428138974
Country of Origin
China

Dimensions

Length
6.19 in
Flashlight Battery Size
18650, CR123
Body Dia.
1.25 in
Battery Size
18650
Body Diameter
1 1/4 in
Alternate Battery Size
CR123
Overall Length
6 1/4 in

Details

Item
Rechargeable Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Rechargeable
Includes
(1) 18650 Lithium-Ion Battery
Body Material
Aluminum
Flashlight Body Material
Aluminum
Flashlight Battery Type
Lithium Metal, Lithium-Ion
Run Time on High Setting
3.1 hr
Flashlight Grade
Tactical
Lumens
944/479/37
Maximum Lumens Output
944 lm
Safety Rated
Not Safety Rated
Weight with Batteries
6.9 oz
Light Output Modes
High, Low, Medium
Peak Beam Intensity
12,693 cd
Drop Rating
1 m
Standards
ANSI FL 1
Lens Material
AR Coated Glass
Green Environmental Attribute
Product is Rechargeable
Switch Type
Push Button
Lighting Technology
LED
Special Features
Charging Indicator Light, Multifuel
Charging Time
5 hr
Features
3 LED Colors, Selectable Modes
Includes Secondary Light
No
Series
7600
Application
Tactical
Includes Batteries
Yes
Beam Color
Green, Red, White
Special Operating Modes
Strobe
Beam Focus
Fixed
Mount Type
Clip
Battery Chemistry
Lithium Ion
Beam Pattern
Flood
Maximum Brightness
944 lm
Maximum Run Time
29 hr
Intrinsically Safe
No
Includes Charger
No
Switch Location
Tail
Run Time Levels
3.25 hr, 4.5 hr, 29 hr
Run Time at Maximum Brightness
3.15 hr
Power Source
Battery
Maximum Beam Distance
225 m
IP Rating
IPX8
Number of Light Output Modes
4
Beam Distance Levels
44 m, 157 m, 225 m
Beam Intensity Levels
480 cd, 6,172 cd, 12,693 cd
Brightness Levels
37 lm, 479 lm, 944 lm

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 225 m, Maximum Brightness 944 lm, Run Time at Maximum Brightness 3.15 hr, Weight with Batteries 6.9 oz, Alternate Battery Size CR123, Includes Charger No, Beam Color Green, Red, White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.