Zoro Homepage

Black Rolling Case, 22.07"L x 17.92"W x 10.42"D

  • Mfr # 1560SC

  • Zoro # G1111280


product price: $465.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Polypropylene
Features
Overall Length
22.07"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560SC
Zoro #
G1111280
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22.07"
Overall Width
17.92"
Overall Depth
10.42"

Details

Includes
Case
Color
Black
Material
Polypropylene
Features
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Top and Side Handles
Item
Rolling Case
Includes Foam
Yes
Number of Wheels
2
Case Type
Rolling Case

Description

The Pelican Products Inc. Rolling Case is the perfect solution for transporting your gear. It will keep your items safe and secure while you are on the go. Made of durable polypropylene, this rolling case is lightweight yet tough enough to protect its contents from water, dust, and debris. The interior has a closed cell polyethylene foam insert with pick and pluck customizable compartments so you can adjust it to fit your items perfectly. The rubber over molded top and side handles make it easy to lift the case in and out of storage areas or into trucks. This black rolling case has two wheels that allow you to transport it with ease wherever you need to go. When you want an effective way to store your equipment when not in use, consider the Pelican Products Inc Rolling Case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.