Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rolling Case, 22.07"L x 17.92"W x 10.4"D

  • Mfr # 1560LFC

  • Zoro # G1111183


product price: $409.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Polypropylene
Features
Padded Removable Sleeve for 15"-17" Laptop Computers, Strong Polyurethane Wheels with Stainless Steel Bearings, Three Removable Accessory Pouches, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle
Overall Length
22.07"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560LFC
Zoro #
G1111183
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22.07"
Overall Depth
10.42"
Overall Width
17.92"

Details

Includes
Case
Color
Black
Material
Polypropylene
Features
Padded Removable Sleeve for 15"-17" Laptop Computers, Strong Polyurethane Wheels with Stainless Steel Bearings, Three Removable Accessory Pouches, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle
Water and Air Tight O-Ring
Polymer
Case Type
Rolling Case
Includes Foam
Yes
Number of Wheels
2
Item
Rolling Case
Handle Style
Rubber Over Molded Top and Side Handles

Description

Case 1560 with Foam and Sleeve,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.