Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rolling Case, 23.55"L x 14.36"W x 10.62"D

  • Mfr # 1510M

  • Zoro # G1110958


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Polypropylene
Features
The Mobility Version of the 1510 Case is Over the Maximum FAA Carry on Size, Water Resistant, Crushproof, Dust Resistant, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Heavy Duty Polyurethane Wheels with Stainless Steel Bearings
Overall Length
23.55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510M
Zoro #
G1110958
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23.55"
Overall Width
14.36"
Overall Depth
10.62"

Details

Includes
Case
Color
Black
Material
Polypropylene
Features
The Mobility Version of the 1510 Case is Over the Maximum FAA Carry on Size, Water Resistant, Crushproof, Dust Resistant, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Heavy Duty Polyurethane Wheels with Stainless Steel Bearings
Number of Wheels
2
Handle Style
Rubber Over Molded Top and Side Handles
Case Type
Rolling Case
Includes Foam
Yes
Item
Rolling Case
Water and Air Tight O-Ring
Polymer

Description

Case 1510 with Foam,Mobility Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.