Zoro Homepage

Black Rolling Case, 23.78"L x 18.33"W x 12.08"D

  • Mfr # 1560M

  • Zoro # G1111019


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Polypropylene
Features
Overall Length
23.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560M
Zoro #
G1111019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23.78"
Overall Depth
12.08"
Overall Width
18.33"

Details

Includes
Case
Color
Black
Material
Polypropylene
Features
Item
Rolling Case
Includes Foam
Yes
Handle Style
Rubber Over Molded Top and Side Handles
Number of Wheels
2
Water and Air Tight O-Ring
Polymer
Case Type
Rolling Case

Description

Case 1510 with Foam,Mobility Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.