Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rolling Case, 23.78"L x 18.33"W x 12.08"D, Material: Polypropylene

  • Mfr # 1560MNF

  • Zoro # G1111229


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Automatic Purge Valve, Crushproof, Dust Resistant, Over-Molded Rubber Handles, Stainless Steel Hardware, Water Resistant, Watertight Silicone O-Ring Lid
Overall Depth
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560MNF
Zoro #
G1111229
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
10 3/8 in
Overall Length
22 1/8 in
Overall Width
17 7/8 in
Lid Depth
2 in
Inside Length
19 7/8 in
Bottom Depth
7 in
Inside Depth
9 in
Inside Width
15 in
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Automatic Purge Valve, Crushproof, Dust Resistant, Over-Molded Rubber Handles, Stainless Steel Hardware, Water Resistant, Watertight Silicone O-Ring Lid
Item
Protective Case
Handle Style
Retractable
Water and Air Tight O-Ring
Yes
Case Type
Rolling Case
Number of Wheels
2
Includes Foam
No
Min. Temp. Rating
-40 Degrees F
Foam Material
None
Volume Capacity
1.55 cu ft
Weight
17 lb
Mfr. Series
1560M
Standards
DEF STAN 81-41, STANAG 4280
Handle Style - Protective Cases
Retractable
Max. Temp. Rating
210 Degrees F
Latch
Double Throw
Finish
Unfinished
Number of Latches
2
Series
1560
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
210 Degrees F
Mobility
Mobile
Closure Type
Double Throw
Minimum Operating Temperature
-40 Degrees F
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 7 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Retractable, Includes Foam Insert Foam Insert Not Included, Inside Depth 9 in, Inside Length 19 7/8 in, Inside Width 15 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.