Zoro Homepage

Black Rolling Case, 26.2"L x 23"W x 15.61"D

  • Mfr # 1620M

  • Zoro # G1111341


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Polypropylene
Features
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620M
Zoro #
G1111341
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23"
Overall Length
26.2"
Overall Depth
15.61"

Details

Includes
Case
Color
Black
Material
Polypropylene
Features
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Case Type
Rolling Case
Item
Rolling Case
Number of Wheels
2
Includes Foam
Yes

Description

Case 1620 with Foam,Mobility Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.