Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1910
Zoro #
G1109311
UPC #
-
Country of Origin
China
Dimensions
Flashlight Battery Size
AAA
Length
3.8"
Details
Maximum Lumens Output
106
Number of Batteries
1
Flashlight Battery Type
Alkaline
Body Color
Blue
Run Time on High Setting
4 hr.
Flashlight Body Material
Aluminum
Lamp Type
Led
Includes
(1) AAA Battery
Item
Compact LED Flashlight,39 lm,AAA Battery
Lumens
106/21
Description
Compact LED Flashlight,39 lm,AAA Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.