Blue LED Compact Flashlight, Alkaline AAA, 224/22lm (Discontinued)
- Mfr # 1920
- Zoro # G1109293
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1920
Zoro #
G1109293
UPC #
-
Country of Origin
China
Dimensions
Flashlight Battery Size
AAA
Length
5-1/2"
Details
Lamp Type
Led
Number of Batteries
2
Lumens
224/22
Body Color
Blue
Flashlight Battery Type
Alkaline
Item
Compact LED Flashlight,120 lm,AAA Battry
Includes
(2) AAA batteries
Safety Rated
Not Safety Rated
Maximum Lumens Output
224
Flashlight Body Material
Aluminum
Description
Compact LED Flashlight,120 lm,AAA Battry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.