Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, YL

  • Mfr # 1200

  • Zoro # G2704563


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Plastic
Inside Length
9 1/4 in
Inside Width
7 1/8 in
Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200
Zoro #
G2704563
UPC #
019428101169
Country of Origin
United States

Dimensions

Inside Length
9 1/4 in
Inside Width
7 1/8 in
Lid Depth
1 1/4 in
Overall Length
10 5/8 in
Inside Depth
4 1/8 in
Overall Width
9 3/4 in
Overall Depth
4 7/8 in
Bottom Depth
3 in
Width
9 3/4 in
Length
10 5/8 in
Depth
4 7/8 in

Details

Item
Protective Case
Color
Yellow
Material
Plastic
Weight
2 lb
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water And Air Tight, Water Tight
Includes
Pick-N-Pluck Foam
Volume Capacity
0.16 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Closure Type
Double Throw
Latch
Double Throw
Load Capacity
10 lb
Foam Style
Pick and Pack
Number of Wheels
0
Mfr. Series
1200
Water and Air Tight O-Ring
Yes
Weight Capacity
10 lb
Maximum Operating Temperature
210 Degrees F
Number of Latches
2
Handle Style
Folding
Finish
Unfinished
Series
1200
Mobility
Stationary
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Included
Foam Design
Convoluted, Pick and Pluck, Solid
IP/NEMA Rating
IP67
Foam Material
Polypropylene
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 3 in, Closure Type Double Throw, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 4 1/8 in, Inside Length 9 1/4 in, Inside Width 7 1/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.