Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, YL

  • Mfr # 1300NF

  • Zoro # G1984818


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Plastic
Inside Length
9 1/8 in
Inside Width
7 in
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300NF
Zoro #
G1984818
UPC #
019428000028
Country of Origin
United States

Dimensions

Inside Length
9 1/8 in
Inside Width
7 in
Overall Width
9 3/4 in
Lid Depth
1 1/4 in
Overall Length
10 5/8 in
Bottom Depth
5 in
Inside Depth
6 1/8 in
Overall Depth
6 7/8 in
Length
10 5/8 in
Width
9 3/4 in
Depth
6 7/8 in

Details

Item
Protective Case
Color
Yellow
Material
Plastic
Weight
3 lb
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Volume Capacity
0.24 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Closure Type
Double Throw
Latch
Double Throw
Number of Wheels
0
Water and Air Tight O-Ring
Yes
Load Capacity
12 lb
Foam Material
None
Mfr. Series
1300
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Pressure Valve Type
Automatic
Series
1300
IP/NEMA Rating
IP67
Mobility
Stationary
Number of Latches
2
Includes Foam Insert
Foam Insert Not Included
Handle Style
Folding
Finish
Unfinished
Resistant To
Crush, Dust, Water
Weight Capacity
12 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 5 in, Closure Type Double Throw, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/8 in, Inside Length 9 1/8 in, Inside Width 7 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.