Zoro Homepage

Case, 10.67 x 9.75 x 4.86 in, OD Green

  • Mfr # 1200

  • Zoro # G813780196


product price: $76.95
/ea
Sold in multiples of 6 for $461.70
Free Shipping & Returns

Key Features

Includes
User Customizable Pick N Pluck Foam
Color
OD Green
Material
Polypropylene
Outside Width
10 2/3 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200
Zoro #
G813780196
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
10 2/3 in
Overall Length
9 3/4 in
Overall Depth
4 43/50 in
Lid Depth
1 15/79 in
Bottom Depth
2 40/43 in

Details

Includes
User Customizable Pick N Pluck Foam
Color
OD Green
Material
Polypropylene
Features
Crushproof; Dustproof; Weather-resistant
Item
Case,10.67 x 9.75 x 4.86 in,OD Green
Volume Capacity
0.16 cu ft
Latch Type
Double Throw

Description

Case,10.67 x 9.75 x 4.86 in,OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.