This item is Discontinued.

Pelican Case, 11-41/64 InLx8-11/32 InWx3-25/32 In 1170-001-240

Case, 11-41/64 InLx8-11/32 InWx3-25/32 In (Discontinued)

  • Mfr # 1170-001-240
  • Zoro # G1984836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170-001-240
Zoro #
G1984836
UPC #
019428094348
Country of Origin
United States

Dimensions

Inside Length
10 35/64 in
Inside Width
6 3/64 in
Bottom Depth
2 5/64 in
Lid Depth
1 5/64 in
Inside Depth
3 5/32 in

Details

Item
Protective Case
Color
Yellow
Material
Copolymer Polypropylene
Weight
2 lb
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Volume Capacity
0.12 cu ft
Standards
IP67 (1m Submersion for 30 min)
Latch
Double Throw
Number of Wheels
0
Mfr. Series
1170
Load Capacity
5 lb
Water and Air Tight O-Ring
Yes
Foam Material
None

Description

Protective Case, Bottom Depth 2 5/64 in, Color Yellow, Inside Depth 3 5/32 in, Inside Length 10 35/64 in, Inside Width 6 3/64 in, Lid Depth 1 5/64 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 3 3/4 in, Overall Length 11 5/8 in, Overall Width 8 3/8 in, Standards IP67 (1m Submersion for 30 min), Weight 2 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.