Zoro Homepage

Case, 12.28 x 12.03 x 5.16 in, OD Green

  • Mfr # V100C

  • Zoro # G613780303


product price: $43.59
/ea
Sold in multiples of 4 for $174.36

Key Features

Includes
Four Layers of Protective Foam
Color
OD Green
Material
Polyethylene
Outside Width
12 7/25 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V100C
Zoro #
G613780303
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
12 7/25 in
Lid Depth
1 4/7 in
Bottom Depth
2 40/43 in
Overall Depth
5 4/25 in
Overall Length
12 2/67 in

Details

Includes
Four Layers of Protective Foam
Color
OD Green
Material
Polyethylene
Features
Crushproof; Dustproof; Weather-resistant
Item
Case,12.28 x 12.03 x 5.16 in,OD Green
Volume Capacity
0.23 cu ft
Latch Type
Push Button

Description

Case,12.28 x 12.03 x 5.16 in,OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.