Zoro Homepage

Case, 15.41 x 13.08 x 6.16 in, OD Green

  • Mfr # V200C

  • Zoro # G113780254


product price: $69.79
/ea
Sold in multiples of 2 for $139.58

Key Features

Includes
Four Layers of Protective Foam
Color
OD Green
Material
Polyethylene
Outside Width
15 16/39 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200C
Zoro #
G113780254
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
15 16/39 in
Overall Length
13 2/25 in
Lid Depth
1 4/7 in
Bottom Depth
3 40/43 in
Overall Depth
6 4/25 in

Details

Includes
Four Layers of Protective Foam
Color
OD Green
Material
Polyethylene
Features
Crushproof; Dustproof; Weather-resistant
Volume Capacity
0.45 cu ft
Item
Case,15.41 x 13.08 x 6.16 in,OD Green
Latch Type
Push Button

Description

Case,15.41 x 13.08 x 6.16 in,OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.