Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 16 In Lx13 In Wx6-7/8 In D, Black 1450

Case, 16 In Lx13 In Wx6-7/8 In D, Black (Discontinued)

  • Mfr # 1450
  • Zoro # G1453566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450
Zoro #
G1453566
UPC #
019428009243
Country of Origin
United States

Dimensions

Inside Length
14-5/8"
Inside Width
10-3/16"
Lid Depth
1 3/16 in
Bottom Depth
4 1/4 in
Inside Depth
6"

Details

Item
Protective Case
Color
Black
Material
Copolymer Polypropylene
Features
Prescored Pick N Pluck(TM) Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization with Changes in Temperature or Altitude, Watertight, O-Ring Seal, Double Throw Latches
Includes
Pick N Pluck(TM) Foam
Standards
IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
Mfr. Series
1450
Latch
Double Throw
Industry Type
Healthcare

Description

Protective Case, Bottom Depth 4 1/4 in, Color Black, Inside Depth 6 in, Inside Length 14 5/8 in, Inside Width 10 3/16 in, Lid Depth 1 3/16 in, Material Copolymer Polypropylene, Overall Depth 6 7/8 in, Overall Length 16 in, Overall Width 13 in, Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.