Zoro Homepage
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 18-1/2"L x 14.06"W x 6.93"D 1500-000-130

Olive Drab Green Protective Case, 18-1/2"L x 14.06"W x 6.93"D (Discontinued)

  • Mfr # 1500-000-130
  • Zoro # G3043820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-000-130
Zoro #
G3043820
UPC #
019428055950
Country of Origin
United States

Dimensions

Overall Depth
7 in
Overall Length
18 1/2 in
Overall Width
14 1/8 in
Inside Depth
6 1/8 in
Inside Width
11 3/16 in
Bottom Depth
4 5/16 in
Inside Length
16 3/4 in
Lid Depth
1 13/16 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Pick N Pluck(TM) with Convoluted Lid Foam
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Standards
IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA 300
Volume Capacity
0.66 cu ft
Load Capacity
50 lb
Max. Temp. Rating
210 Degrees F
Item
Protective Case
Case Type
Carrying Case
Weight
7.05 lb
Handle Style - Protective Cases
Folding
Latch
Double Throw
Min. Temp. Rating
-40 Degrees F
Foam Style
Convoluted, Pick and Pack
Mfr. Series
1500

Description

Protective Case, Bottom Depth 4 5/16 in, Color Olive Drab Green, Inside Depth 6 1/8 in, Inside Length 16 3/4 in, Inside Width 11 3/16 in, Lid Depth 1 13/16 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 7 in, Overall Length 18 1/2 in, Overall Width 14 1/8 in, Standards IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA 300, Weight 7.05 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.