Case, 18-1/4 InLx13-1/2 InWx6-3/4 InD, YL

  • Mfr # IM2300-X0001

  • Zoro # G3047339


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam Insert, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight
Latch
(2) Press and Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM2300-X0001
Zoro #
G3047339
UPC #
825494000226
Country of Origin
United States

Dimensions

Overall Width
12 7/8 in
Inside Width
11 3/4 in
Lid Depth
2 in
Inside Depth
6 1/4 in
Overall Length
18 1/4 in
Overall Depth
6 3/4 in
Inside Length
17 in
Bottom Depth
4 1/4 in
Width
13.4"
Depth
6.7"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam Insert, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight
Latch
(2) Press and Pull
Includes Foam
Yes
Item
Protective Case
Number of Latches
2
Weight
7 lb
Number of Padlock Holes
2
Min. Temp. Rating
-20 Degrees F
Industry Type
Healthcare
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Max. Temp. Rating
140 Degrees F
Foam Style
Pick and Pack
Handle Style - Protective Cases
Folding
Number of Wheels
0
Volume Capacity
0.71 cu ft
Water and Air Tight O-Ring
Yes
Finish
Unfinished
Foam Material
Polyester
Case Type
Box
Handle Style
Folding
Application
Military
Mobility
Stationary
IP/NEMA Rating
IP67
Closure Type
Padlock Hasp, Press and Pull Latches
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Series
iM2300
Includes Foam Insert
Foam Insert Included
Resistant To
Crush, Dust, Water
Foam Design
Convoluted, Pick and Pluck, Solid
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 1/4 in, Inside Length 17 in, Inside Width 11 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.