Zoro Homepage

Case, 18.5 x 14.06 x 6.93 in, OD Green

  • Mfr # 1500

  • Zoro # G114545272


product price: $189.95
/ea
Sold in multiples of 4 for $759.80
Free Shipping & Returns

Key Features

Includes
User Customizable Pick N Pluck Foam
Color
OD Green
Material
Polypropylene
Outside Width
18 1/2 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500
Zoro #
G114545272
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
18 1/2 in
Overall Length
14 3/50 in
Lid Depth
1 64/79 in
Overall Depth
6 53/57 in
Bottom Depth
4 22/71 in

Details

Includes
User Customizable Pick N Pluck Foam
Color
OD Green
Material
Polypropylene
Features
Crushproof; Dustproof; Weather-resistant
Volume Capacity
0.66 cu ft
Item
Case,18.5 x 14.06 x 6.93 in,OD Green
Latch Type
Double Throw
Protection Rating
IP67; MIL C-4150J; Def Stan 8141; ATA 300

Description

Case,18.5 x 14.06 x 6.93 in,OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.