Zoro Homepage
This item is Discontinued.
Pelican Desert Tan Protective Case, 19.78"L x 15.77"W x 7.41"D 1520-000-190

Desert Tan Protective Case, 19.78"L x 15.77"W x 7.41"D (Discontinued)

  • Mfr # 1520-000-190
  • Zoro # G3043787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-000-190
Zoro #
G3043787
UPC #
019428054878
Country of Origin
Unknown

Dimensions

Overall Depth
7 3/8 in
Overall Length
19 3/4 in
Overall Width
15 3/4 in
Inside Width
12 57/64 in
Inside Depth
6 23/32 in
Inside Length
18 1/16 in
Lid Depth
1 51/64 in
Bottom Depth
4 15/16 in

Details

Color
Desert Tan
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Pick N Pluck(TM) with Convoluted Lid Foam
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Mfr. Series
1520
Weight
9.36 lb
Volume Capacity
0.91 cu ft
Min. Temp. Rating
-40 Degrees F
Standards
IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41-STANAG 4280
Handle Style - Protective Cases
Folding
Load Capacity
40 lb
Foam Style
Convoluted, Pick and Pack
Item
Protective Case
Latch
Double Throw
Case Type
Carrying Case
Max. Temp. Rating
210 Degrees F

Description

Protective Case, Bottom Depth 4 15/16 in, Color Desert Tan, Inside Depth 6 23/32 in, Inside Length 18 1/16 in, Inside Width 12 57/64 in, Lid Depth 1 51/64 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 7 3/8 in, Overall Length 19 3/4 in, Overall Width 15 3/4 in, Standards IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41-STANAG 4280, Weight 9.36 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.