Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Desert Tan Protective Case, 19.87"L x 13.93"W x 4.68"D 1490-000-190

Desert Tan Protective Case, 19.87"L x 13.93"W x 4.68"D (Discontinued)

  • Mfr # 1490-000-190
  • Zoro # G3043848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490-000-190
Zoro #
G3043848
UPC #
019428056407
Country of Origin
United States

Dimensions

Overall Depth
4 3/4 in
Overall Length
19 7/8 in
Overall Width
14 in
Inside Width
11 3/8 in
Inside Depth
4 1/8 in
Lid Depth
1 1/2 in
Inside Length
17 3/4 in
Bottom Depth
2 5/8 in

Details

Color
Desert Tan
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware, Pick N Pluck(TM) with Convoluted Lid Foam
Material
Copolymer Polypropylene
Features
Double Safety Locking Latches with Keys, Open Cell Core with Solid Wall Design - Strong, Light Weight
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Volume Capacity
0.48 cu ft
Foam Style
Convoluted, Pick and Pack
Load Capacity
41 lb
Item
Protective Case
Latch
Double Safety Locking with Keys
Standards
Def Stan 81-41/STANG 4280
Mfr. Series
1490
Max. Temp. Rating
210 Degrees F
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-40 Degrees F
Weight
6.5 lb
Case Type
Carrying Case

Description

Protective Case, Bottom Depth 2 5/8 in, Color Desert Tan, Inside Depth 4 1/8 in, Inside Length 17 3/4 in, Inside Width 11 3/8 in, Lid Depth 1 1/2 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 19 7/8 in, Overall Width 14 in, Standards Def Stan 81-41/STANG 4280, Weight 6.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.