Protective Case with Copolymer polypropylene, 22-7/16" W (Discontinued)
- Mfr # 0350NF
- Zoro # G7676925
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0350NF
Zoro #
G7676925
UPC #
019428071073
Country of Origin
United States
Dimensions
Overall Width
22-7/16"
Overall Depth
21-1/4"
Overall Length
22-1/2"
Details
Item
Protective Case
Material
Copolymer polypropylene
Features
Unbreakable, Watertight, Airtight, Dustproof, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, O-Ring Seal For Dust and Water Resistant Seal
Includes
(2) Person Fold Down Handle, Stainless Steel Hardware and Padlock Protectors, Automatic Pressure Equalization Valve, O-Ring Seal
Description
Protective Case, Bottom Depth 15 in, Color Olive Drab Green, Inside Depth 20 in, Inside Length 20 in, Inside Width 20 in, Lid Depth 5 in, Material Copolymer Polypropylene, Overall Depth 21 1/4 in, Overall Length 22 1/2 in, Overall Width 22 7/16 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 25.99 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.