
Case, 22.07x17.92x10.42 in, No Foam, OD Gn
Mfr # 1560NF
Zoro # G813345340
product price: $232.95
/ea
Free Shipping & Returns
Key Features
Includes
Waterproof O-Ring Seal
Color
OD Green
Material
Polypropylene
Outside Width
22 4/57 in
Features
Crushproof; Dustproof; Weather-resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1560NF
Zoro #
G813345340
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
22 4/57 in
Overall Depth
10 21/50 in
Bottom Depth
7 in
Overall Length
17 23/25 in
Lid Depth
2 in
Details
Includes
Waterproof O-Ring Seal
Color
OD Green
Material
Polypropylene
Features
Crushproof; Dustproof; Weather-resistant
Volume Capacity
1.55 cu ft
Item
Case,22.07x17.92x10.42 in,No Foam,OD Gn
Latch Type
Double Throw
Protection Rating
IP67; Def Stan 8141
Description
Case,22.07x17.92x10.42 in,No Foam,OD Gn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.