Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case, 24.76x19.57x13.9 in, No Foam, OD Gn

  • Mfr # 1620NF

  • Zoro # G313345321


product price: $302.95
/ea
Free Shipping & Returns

Key Features

Includes
Waterproof O-Ring Seal
Color
OD Green
Material
Polypropylene
Outside Width
24 19/25 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1620NF
Zoro #
G313345321
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
24 19/25 in
Overall Length
19 4/7 in
Overall Depth
13 9/10 in
Bottom Depth
10 9/17 in
Lid Depth
2 1/20 in

Details

Includes
Waterproof O-Ring Seal
Color
OD Green
Material
Polypropylene
Features
Crushproof; Dustproof; Weather-resistant
Volume Capacity
2.56 cu ft
Item
Case,24.76x19.57x13.9 in,No Foam,OD Gn
Latch Type
Double Throw
Protection Rating
IP67; MIL C-4150J; Def Stan 8141

Description

Case,24.76x19.57x13.9 in,No Foam,OD Gn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.