Zoro Homepage
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 27.2"L x 27-1/2"W x 16.3"D 1640

Olive Drab Green Protective Case, 27.2"L x 27-1/2"W x 16.3"D (Discontinued)

  • Mfr # 1640
  • Zoro # G3043680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640
Zoro #
G3043680
UPC #
019428064976
Country of Origin
United States

Dimensions

Overall Depth
16 3/8 in
Overall Length
27 1/4 in
Overall Width
27 1/2 in
Bottom Depth
11 29/32 in
Inside Length
23 45/64 in
Lid Depth
2 in
Inside Width
24 in
Inside Depth
13 29/32 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, 3-Level Pick N Pluck(TM) with Convoluted Lid Foam, Retractable Extension Handle, (4) Polyurethane Wheels with Stainless Steel Bearings
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
Yes
Number of Wheels
4
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Weight
38 lb
Handle Style - Protective Cases
Folding, Telescoping
Item
Protective Case
Case Type
Carrying Case
Min. Temp. Rating
-40 Degrees F
Load Capacity
365 lb
Mfr. Series
1640
Wheel Type
Rigid
Foam Style
Convoluted, Pick and Pack
Volume Capacity
4.58 cu ft
Latch
Double Throw
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Max. Temp. Rating
210 Degrees F

Description

Protective Case, Bottom Depth 11 29/32 in, Color Olive Drab Green, Inside Depth 13 29/32 in, Inside Length 23 45/64 in, Inside Width 24 in, Lid Depth 2 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 16 3/8 in, Overall Length 27 1/4 in, Overall Width 27 1/2 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 38 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.