Case, 44-29/32 InLx25-21/64 InWx16-1/2 In

  • Mfr # 1780NF

  • Zoro # G7678273


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Handle Style
Folding
Mfr. Series
1780
Overall Length
44 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1780NF
Zoro #
G7678273
UPC #
019428066574
Country of Origin
United States

Dimensions

Overall Length
44 7/8 in
Inside Width
21 1/2 in
Inside Depth
14 7/8 in
Overall Depth
16 1/2 in
Inside Length
41 1/8 in
Lid Depth
7 5/8 in
Overall Width
25 3/8 in
Bottom Depth
7 1/4 in
Padlock Hole Diameter
5/16 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Handle Style
Folding
Mfr. Series
1780
Includes Foam
No
Latch
Double Throw
Volume Capacity
7.63 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Number of Wheels
4
Weight
38 lb
Load Capacity
500 lb
Max. Temp. Rating
210 Degrees F
Handle Style - Protective Cases
Folding
Wheel Type
Rigid
Features
Crush Resistant and Dustproof, Watertight
Foam Material
None
Min. Temp. Rating
-40 Degrees F
Water and Air Tight O-Ring
Polymer
Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Stainless Steel Padlock Protectors
Resistant To
Crush, Dust, Water
Mobility
Mobile
Maximum Operating Temperature
210 Degrees F
Number of Latches
6
Finish
Unfinished
Weight Capacity
500 lb
IP/NEMA Rating
IP67
Closure Type
Double Throw
Pressure Valve Type
Automatic
Caster Type
Rigid
Series
1780
Includes Foam Insert
Foam Insert Not Included
Minimum Operating Temperature
-40 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 7 1/4 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 14 7/8 in, Inside Length 41 1/8 in, Inside Width 21 1/2 in, Lid Depth 7 5/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 4, Overall Depth 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.