Case, 44-29/32 InLx25-21/64 InWx16-1/2 In

  • Mfr # 1780RF

  • Zoro # G7678307


product price: $1,786.37
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Standards
DEF STAN 81-41, STANAG 4280
Inside Length
41 1/8 in
Overall Depth
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1780RF
Zoro #
G7678307
UPC #
019428067953
Country of Origin
United States

Dimensions

Inside Length
41 1/8 in
Overall Depth
16 1/2 in
Inside Width
21 1/2 in
Lid Depth
7 5/8 in
Overall Width
25 3/8 in
Overall Length
44 7/8 in
Bottom Depth
7 1/4 in
Inside Depth
14 7/8 in
Padlock Hole Diameter
5/16 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Standards
DEF STAN 81-41, STANAG 4280
Water and Air Tight O-Ring
Polymer
Includes Foam
Yes
Mfr. Series
1780
Volume Capacity
7.63 cu ft
Weight
49 lb
Latch
Double Throw
Load Capacity
500 lb
Wheel Type
Rigid
Features
Crush Resistant and Dustproof, Watertight
Includes
(4) Heavy-Duty Wheels, Custom Foam with Rifle Cutouts, Lockable Metal Cross Bar, Manual Pressure Equalization Valve, O-Ring Seal
Handle Style
Folding
Min. Temp. Rating
-40 Degrees F
Number of Wheels
4
Max. Temp. Rating
210 Degrees F
Handle Style - Protective Cases
Folding
Mobility
Mobile
Resistant To
Crush, Dust, Water
Finish
Unfinished
Number of Latches
6
Closure Type
Double Throw
Series
1780
Weight Capacity
500 lb
IP/NEMA Rating
IP67
Foam Design
Solid
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Included
Pressure Valve Type
Automatic
Foam Material
Polyurethane
Caster Type
Rigid
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 7 1/4 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 14 7/8 in, Inside Length 41 1/8 in, Inside Width 21 1/2 in, Lid Depth 7 5/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 4, Overall Depth 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.