Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Tan 1720NF

Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Tan (Discontinued)

  • Mfr # 1720NF
  • Zoro # G7678097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720NF
Zoro #
G7678097
UPC #
019428048976
Country of Origin
United States

Dimensions

Inside Length
42"
Inside Width
13-1/2"
Inside Depth
5-1/4"
Bottom Depth
3 1/2 in
Lid Depth
1 3/4 in

Details

Item
Protective Case
Color
Desert Tan
Material
Copolymer Polypropylene
Weight
16.76 lb
Features
Watertight, Crush Resistant and Dustproof
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Fold Down Handles, (2) Polyurethane Wheels with Stainless Steel Bearings
Volume Capacity
1.72 cu ft
Standards
Def Stan 81-41/Stanag 4280
Latch
Double Throw
Foam Material
None
Load Capacity
160 lb
Water and Air Tight O-Ring
Yes
Mfr. Series
1720
Number of Wheels
2

Description

Protective Case, Bottom Depth 3 1/2 in, Color Desert Tan, Inside Depth 5 1/4 in, Inside Length 42 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Copolymer Polypropylene, Number of Wheels 2, Overall Depth 6 1/8 in, Overall Length 44 3/8 in, Overall Width 16 in, Standards Def Stan 81-41/STANAG 4280, Weight 16.76 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.