Zoro Homepage

Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl

  • Mfr # 1740

  • Zoro # G1984781


product price: $544.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
41 in
Inside Width
12 7/8 in
Weight
27 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1740
Zoro #
G1984781
UPC #
019428092085
Country of Origin
United States

Dimensions

Inside Length
41 in
Inside Width
12 7/8 in
Overall Depth
14 in
Bottom Depth
9 5/8 in
Inside Depth
12 1/8 in
Overall Length
44 1/8 in
Lid Depth
2 5/8 in
Overall Width
16 1/8 in
Length
44 1/8 in
Width
16 1/8 in
Padlock Hole Diameter
5/16 in
Depth
14 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
27 lb
Features
Crush Resistant and Dustproof, Watertight
Includes
(2) Double-Wide Handles, (2) Integrated Automatic Pressure Equalization Valves, (4) Extra Deep Base-to-Lid Locking Cleats, 6-Piece Layered Solid Foam, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors, Wide Track Polyurethane Wheels
Volume Capacity
3.72 cu ft
Standards
IP65
Closure Type
Padlock
Mfr. Series
1740
Number of Wheels
2
Wheel Type
Rigid
Water and Air Tight O-Ring
Yes
Load Capacity
267 lb
Latch
Double Throw
Handle Style
Folding
Number of Latches
5
IP/NEMA Rating
IP67
Stackable
Stacking Capable
Foam Design
Convoluted, Pick and Pluck, Solid
Series
1740
Weight Capacity
267 lb
Maximum Operating Temperature
210 Degrees F
Includes Foam Insert
Foam Insert Included
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
-40 Degrees F
Finish
Unfinished
Pressure Valve Type
Automatic
Caster Type
Rigid
Mobility
Mobile
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 9 5/8 in, Closure Type Padlock, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 12 1/8 in, Inside Length 41 in, Inside Width 12 7/8 in, Lid Depth 2 5/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 5, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.